Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSPCR-22 Round Spacer, #4 For Screw Size, Stainless Steel, Plain, 1 Inch Length | CU7MEF

USA SEALING ZSPCR-22 Round Spacer, SS, 1 In Lg., 3/16 In O.D., Plain

Item: CU7MEF Model: ZSPCR-22Cross Ref: 61JM64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Spacer
ColorSilver
Display Qty1
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Inside Dia.0.115"
Inside Dia. Tolerance0" to 0.01"
Length1"
MaterialStainless Steel
Outside Dia.3/16"
Outside Dia. Tolerance-0.005" to +0.005"
Overall Length Tolerance-0.005" to +0.005"
Spacer TypeRound Spacer
System Of MeasurementImperial
Tensile Strength80000 psi
Dimensional StandardsASTM A582
For Screw Size#4
Inside Diameter0.115"
Inside Diameter Tolerance0" to 0.01"
Material Grade/class18-8
Outside Diameter0.1875"
Outside Diameter Tolerance+/-0.005"
Overall Length1"
Rockwell HardnessB60

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.48
Ship length (cm)2.54
Ship width (cm)0.48
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-22 Round Spacer, SS, 1 In Lg., 3/16 In O.D., Plain
€3.14 /unit