Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-91 Hex Standoff, M2.5-0.45 Thread Size, 31 mm Body Length, 4.5 mm Hex Width | CU7KCX

USA SEALING ZSNDF-91 Hex Standoff, M2.5x0.45 Thread Size, Alu, 31 mm Lg., 4.5 mm O.D., Plain

Item: CU7KCX Model: ZSNDF-91Cross Ref: 61JV63
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length4.8 mm
ColorSilver
FinishPlain
Hex Width4.5 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length31 mm
MaterialAluminum
Outside Dia.4.5 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength45000 psi
Thread GenderMale To Female
Thread Length3.9 mm
Thread Pitch0.45 mm
Thread SizeM2.5 x 0.45
Body Length31 mm
Outside Diameter4.5 mm
Rockwell HardnessB50
Standoff MaterialAluminum

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)5.08
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-91 Hex Standoff, M2.5x0.45 Thread Size, Alu, 31 mm Lg., 4.5 mm O.D., Plain
€3.31 /unit