Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-84 Hex Standoff, M3-0.5 Thread Size, 16 mm Body Length, 4.5 mm Hex Width | CU7KEG

USA SEALING ZSNDF-84 Hex Standoff, M3x0.5 Thread Size, Alu, 16 mm Lg., 4.5 mm O.D., Plain

Item: CU7KEG Model: ZSNDF-84Cross Ref: 61JV56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length6.4 mm
ColorSilver
FinishPlain
Hex Width4.5 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length16 mm
MaterialAluminum
Outside Dia.4.5 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength45000 psi
Thread GenderMale To Female
Thread Length4.7 mm
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
Body Length16 mm
Outside Diameter4.5 mm
Rockwell HardnessB50
Standoff MaterialAluminum
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)3.81
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-84 Hex Standoff, M3x0.5 Thread Size, Alu, 16 mm Lg., 4.5 mm O.D., Plain
€2.75 /unit