Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-271 Hex Standoff, #4-40 Thread Size, 3/4 Inch Length, Brass, Zinc Plated, 1/4 Inch Hex Width | CU7KAW

USA SEALING ZSNDF-271 Hex Standoff, 4-40 Thread Size, Brass, 3/4 In Lg., 1/4 In O.D., Zn Plated

Item: CU7KAW Model: ZSNDF-271Cross Ref: 61JX45
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length3/4"
ColorSilver
FinishZinc Plated
HardnessRockwell B55
Hex Width1/4"
Hex Width Tolerance-0.006" to +0.006"
Length3/4"
MaterialBrass
Outside Dia.1/4"
ShapeHex Socket
System Of MeasurementImperial
Tensile Strength45000 psi
Thread FitClass 2B
Thread GenderFemale To Female
Thread Length3/4"
Thread Size#4-40
TypeFemale To Female
Body Length3/4"
Material Quality StandardsASTM B16
Outside Diameter1/4"
Overall Length3/4"
Rockwell HardnessB55
Standoff MaterialBrass

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.64
Ship length (cm)6.35
Ship width (cm)0.64
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-271 Hex Standoff, 4-40 Thread Size, Brass, 3/4 In Lg., 1/4 In O.D., Zn Plated
€2.61 /unit