Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-231 Hex Standoff, M3-0.5 Thread Size, 10 mm Length, Aluminum, Plain, 6 mm Hex Width, 6 mm Dia | CU7KDN

USA SEALING ZSNDF-231 Hex Standoff, M3x0.5 Thread Size, Alu, 10 mm Lg., 6 mm O.D.

Item: CU7KDN Model: ZSNDF-231Cross Ref: 61JX05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length10 mm
ColorSilver
FinishPlain
HardnessRockwell B50
Hex Width6 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length10 mm
MaterialAluminum
Outside Dia.6 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength45000 psi
Thread FitClass 6H
Thread GenderFemale To Female
Thread Length10 mm
Thread Pitch0.5 mm
Thread SizeM3 x 0.5
TypeFemale To Female
Body Length10 mm
Outside Diameter6 mm
Overall Length10 mm
Rockwell HardnessB50
Standoff MaterialAluminum
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.61
Ship length (cm)1.91
Ship width (cm)0.61
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-231 Hex Standoff, M3x0.5 Thread Size, Alu, 10 mm Lg., 6 mm O.D.
€1.28 /unit