Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-217 Hex Standoff, M2.5-0.45 Thread Size, 8 mm Length, Aluminum, Plain, 4.5 mm Hex Width | CU7KDF

USA SEALING ZSNDF-217 Hex Standoff, M2.5x0.45 Thread Size, Alu, 8 mm Lg., 4.5 mm O.D.

Item: CU7KDF Model: ZSNDF-217Cross Ref: 61JW90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length8 mm
ColorSilver
FinishPlain
Hex Width4.5 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length8 mm
MaterialAluminum
Outside Dia.4.5 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength45000 psi
Thread FitClass 6H
Thread GenderFemale To Female
Thread Length8 mm
Thread Pitch0.45 mm
Thread SizeM2.5 x 0.45

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)0.97
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-217 Hex Standoff, M2.5x0.45 Thread Size, Alu, 8 mm Lg., 4.5 mm O.D.
€1.07 /unit