Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-193 Hex Standoff, M4-0.7 Thread Size, 10 mm Length, Stainless Steel, Plain, 6 mm Hex Width | CU7KMW

USA SEALING ZSNDF-193 Hex Standoff, M4x0.7 Thread Size, SS, 10 mm Lg., 6 mm O.D.

Item: CU7KMW Model: ZSNDF-193Cross Ref: 61JW66
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length10 mm
ColorSilver
FinishPlain
GradeGrade 18-8
HardnessRockwell B60
Hex Width6 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length10 mm
MaterialStainless Steel
Outside Dia.6 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength80000 psi
Thread FitClass 6H
Thread GenderFemale To Female
Thread Length10 mm
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
TypeFemale To Female
Body Length10 mm
Material Grade/class18-8
Material Quality StandardsASTM A582
Outside Diameter6 mm
Overall Length10 mm
Rockwell HardnessB60
Standoff MaterialStainless Steel
Standoff Thread GenderFemale-Female
Standoff TypeFemale-Female Standoff

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.61
Ship length (cm)3.18
Ship width (cm)0.61
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-193 Hex Standoff, M4x0.7 Thread Size, SS, 10 mm Lg., 6 mm O.D.
€3.80 /unit