Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSNDF-135 Hex Standoff, M4-0.7 Thread Size, 20 mm Body Length, 9.5 mm Thread Length, 8 mm Hex Width | CU7KJC

USA SEALING ZSNDF-135 Hex Standoff, M4x0.7 Thread Size, Alu, 20 mm Lg., 8 mm O.D.

Item: CU7KJC Model: ZSNDF-135Cross Ref: 61JW08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
Body Thread Length11.1 mm
ColorSilver
FinishPlain
HardnessRockwell B50
Hex Width8 mm
Hex Width Tolerance-0.13 mm to +0.13 mm
Length20 mm
MaterialAluminum
Outside Dia.8 mm
ShapeHex Socket
System Of MeasurementMetric
Tensile Strength45000 psi
Thread GenderMale To Female
Thread Length9.5 mm
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
TypeMale To Female
Body Length20 mm
Outside Diameter8 mm
Rockwell HardnessB50
Standoff MaterialAluminum
Stud Thread Length9.5 mm

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.79
Ship length (cm)3.51
Ship width (cm)0.79
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSNDF-135 Hex Standoff, M4x0.7 Thread Size, Alu, 20 mm Lg., 8 mm O.D.
€2.69 /unit