Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSHAFT-271 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 3 Inch Length | CU7LJW

USA SEALING ZSHAFT-271 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 3 Inch Length

Item: CU7LJW Model: ZSHAFT-271Cross Ref: 786T26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance2.998" , 2.9983" to 2.9992" , 2.999"
GradeGrade 1060
Length3"
MaterialCarbon Steel
Shaft Dia.3"
System Of MeasurementImperial
Diameter Tolerance2.998" to 2.999"
Diameter Tolerance Maximum2.999"
Diameter Tolerance Minimum2.998"
End TypePlain Ends
FinishCase Hardened
For Use WithBall Bearings, Plain Linear Bearings
Nominal Diameter3"
SeriesZSHAFT Series
Shaft TypeSolid Shaft
Surface Hardness - Minimum60 HRC
TypeSolid

Shipping Info:

Ship weight (kg) 3.8362
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelShaft Dia.Dia. ToleranceMaterialGradePrice
USA SEALING ZSHAFT-188 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 10 Inch Length | CU7KZU ZSHAFT-1881 1/2"1.499"Carbon SteelGrade 1060€142.14
USA SEALING ZSHAFT-189 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 12 Inch Length | CU7KZV ZSHAFT-1891 1/2"1.499"Carbon SteelGrade 1060€162.44
USA SEALING ZSHAFT-190 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 18 Inch Length | CU7KZW ZSHAFT-1901 1/2"1.499"Carbon SteelGrade 1060€235.96
USA SEALING ZSHAFT-191 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 24 Inch Length | CU7KZX ZSHAFT-1911 1/2"1.499"Carbon SteelGrade 1060€326.85
USA SEALING ZSHAFT-181 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 3 Inch Length | CU7KZY ZSHAFT-1811 1/2"1.499"Carbon SteelGrade 1060€89.29
USA SEALING ZSHAFT-192 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 30 Inch Length | CU7KZZ ZSHAFT-1921 1/2"1.499"Carbon SteelGrade 1060€431.74
USA SEALING ZSHAFT-193 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 36 Inch Length | CU7LAA ZSHAFT-1931 1/2"1.499"Carbon SteelGrade 1060€422.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSHAFT-271 Case-Hardened 1060 Carbon Steel Linear Shafts, 3 Inch Dia, 3 Inch Length
€287.48 /unit