Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSHAFT-131 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/8 Inch Dia, 7 Inch Length | CU7LBM

USA SEALING ZSHAFT-131 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/8 Inch Dia, 7 Inch Length

Item: CU7LBM Model: ZSHAFT-131Cross Ref: 786RN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft
Dia. Tolerance1.124" to 1.1245"
GradeGrade 1060
Length7"
MaterialCarbon Steel
Shaft Dia.1 1/8"
System Of MeasurementImperial
Diameter Tolerance Maximum1.125"
Diameter Tolerance Minimum1.124"
End TypePlain Ends
FinishCase Hardened
Nominal Diameter1 1/8"
Shaft TypeSolid Shaft
TypeSolid

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelShaft Dia.Dia. ToleranceMaterialGradePrice
USA SEALING ZSHAFT-188 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 10 Inch Length | CU7KZU ZSHAFT-1881 1/2"1.499"Carbon SteelGrade 1060€142.14
USA SEALING ZSHAFT-189 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 12 Inch Length | CU7KZV ZSHAFT-1891 1/2"1.499"Carbon SteelGrade 1060€162.44
USA SEALING ZSHAFT-190 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 18 Inch Length | CU7KZW ZSHAFT-1901 1/2"1.499"Carbon SteelGrade 1060€235.96
USA SEALING ZSHAFT-191 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 24 Inch Length | CU7KZX ZSHAFT-1911 1/2"1.499"Carbon SteelGrade 1060€326.85
USA SEALING ZSHAFT-181 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 3 Inch Length | CU7KZY ZSHAFT-1811 1/2"1.499"Carbon SteelGrade 1060€89.29
USA SEALING ZSHAFT-192 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 30 Inch Length | CU7KZZ ZSHAFT-1921 1/2"1.499"Carbon SteelGrade 1060€431.74
USA SEALING ZSHAFT-193 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/2 Inch Dia, 36 Inch Length | CU7LAA ZSHAFT-1931 1/2"1.499"Carbon SteelGrade 1060€422.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSHAFT-131 Case-Hardened 1060 Carbon Steel Linear Shafts, 1 1/8 Inch Dia, 7 Inch Length
€94.56 /unit