Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-807 Self-Sealing Phillips Pan Head Screw, 1/4 Inch Size-20 Thread Size, 1/2 Inch Length | CU7KRQ

USA SEALING ZSCRW-807 Screw, 1/4 In - 20 Thread Size, SS, 1/2 In Lg., Std Machine Screw

Item: CU7KRQ Model: ZSCRW-807Cross Ref: 61NH84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head TypePan
Length1/2"
MaterialStainless Steel
O-ring MaterialSilicone Rubber
O-ring Max. Temp.300°F
O-ring Min. Temp.-60°F
O-ring Pressure Rating435 psi
System Of MeasurementImperial
Tensile Strength70000 psi
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#3
Fastener Length1/2"
O-ring Maximum Temperature300°F
O-ring Minimum Temperature-60°F

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-807 Screw, 1/4 In - 20 Thread Size, SS, 1/2 In Lg., Std Machine Screw
€8.23 /pack