Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-793 Self-Sealing Phillips Pan Head Screw, #6-32 Thread Size, 1/2 Inch Length | CU7KRE

USA SEALING ZSCRW-793 Screw, 6-32 Thread Size, SS, 1/2 In Lg., Pan, Phillips, Plain

Item: CU7KRE Model: ZSCRW-793Cross Ref: 61NH70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head TypePan
Length1/2"
MaterialStainless Steel
O-ring MaterialSilicone Rubber
O-ring Max. Temp.300°F
O-ring Min. Temp.-60°F
O-ring Pressure Rating435 psi
System Of MeasurementImperial
Tensile Strength70000 psi
Thread Size#6-32
Thread StyleFully Threaded
Thread TypeCoarse
DrivePhillips
Drive Size#2
Fastener Length1/2"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-793 Screw, 6-32 Thread Size, SS, 1/2 In Lg., Pan, Phillips, Plain
€8.23 /pack