Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-700 Phillips Drive Pan Head Screw, PK 50, M3 Thread Size, 60 mm Length | CU7JZG

USA SEALING ZSCRW-700 Screw, M3 Thread Size, SS, 60 mm Lg., Std Machine Screw, Pan, 50 Pk

Item: CU7JZG Model: ZSCRW-700Cross Ref: 61JF91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height2.5 mm
Head TypePan
Head Width6 mm
Includes NutsNo
Includes WashersNo
Length60 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM3
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985
DrivePhillips
Drive Size#1
Fastener Length60 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length60 mm
Screw SizeM3

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-700 Screw, M3 Thread Size, SS, 60 mm Lg., Std Machine Screw, Pan, 50 Pk
€25.62 /pack