Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-698 Phillips Drive Pan Head Screw, PK 25, M2 Thread Size, 30 mm Length | CU7JRZ

USA SEALING ZSCRW-698 Screw, M2 Thread Size, SS, 30 mm Lg., Std Machine Screw, Pan, Plain, 25 Pk

Item: CU7JRZ Model: ZSCRW-698Cross Ref: 61JF61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height1.58 mm
Head TypePan
Head Width4.24 mm
Includes NutsNo
Includes WashersNo
Length30 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM2
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#1
Fastener Length30 mm
Includes NutNo
Overall Length30 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-698 Screw, M2 Thread Size, SS, 30 mm Lg., Std Machine Screw, Pan, Plain, 25 Pk
€20.45 /pack