Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-410 Phillips Drive Pan Head Screw, PK 10, 1/4 Inch Size-20 Thread Size, 3 Inch Length | CU7JKB

USA SEALING ZSCRW-410 Screw, 1/4 In - 20 Thread Size, SS, 3 In Lg., Std Machine Screw, Pan, 10 Pk

Item: CU7JKB Model: ZSCRW-410Cross Ref: 61JH72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
GradeGrade 316
Head Height0.175"
Head TypePan
Head Width0.492"
Includes NutsNo
Includes WashersNo
Length3"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Drive Size#3
Fastener Length3"
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length3"
Screw Size1/4"

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-410 Screw, 1/4 In - 20 Thread Size, SS, 3 In Lg., Std Machine Screw, Pan, 10 Pk
€27.70 /pack