Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-406 Phillips Drive Pan Head Screws, SS, PK 10, 1/4 Inch Size-20 Thread Size, 1 1/2 Inch Length | CU7JJX

USA SEALING ZSCRW-406 Screw, 1/4 In - 20 Thread Size, SS, 1 1/2 In Lg., Std Machine Screw, Pan, 10 Pk

Item: CU7JJX Model: ZSCRW-406Cross Ref: 61JH68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.46 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrews
Drive TypePhillips
FinishPlain
Head Height0.175"
Head TypePan
Head Width0.492"
Includes NutsNo
Includes WashersNo
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Drive Size#3
Fastener Length1 1/2"
Includes NutNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-406 Screw, 1/4 In - 20 Thread Size, SS, 1 1/2 In Lg., Std Machine Screw, Pan, 10 Pk
€16.46 /pack