Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-374 Phillips Drive Pan Head Screw, PK 25, #10-24 Thread Size, 1/2 Inch Length | CU7JYX

USA SEALING ZSCRW-374 Screw, 10-24 Thread Size, SS, 1/2 In Lg., Std Machine Screw, Pan, 25 Pk

Item: CU7JYX Model: ZSCRW-374Cross Ref: 61JH35
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
GradeGrade 316
Head Height0.133"
Head TypePan
Head Width0.373"
Includes NutsNo
Includes WashersNo
Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size#10-24
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-374 Screw, 10-24 Thread Size, SS, 1/2 In Lg., Std Machine Screw, Pan, 25 Pk
€13.78 /pack