Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-308 Phillips Drive Pan Head Screw, PK 10, M8 Thread Size, 16 mm Length | CU7JLC

USA SEALING ZSCRW-308 Screw, M8 Thread Size, SS, 16 mm Lg., Std Machine Screw, Pan, Plain, 10 Pk

Item: CU7JLC Model: ZSCRW-308Cross Ref: 61JG55
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height6.1 mm
Head TypePan
Head Width16 mm
Includes NutsNo
Includes WashersNo
Length16 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM8
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985
DrivePhillips
Drive Size#4
Fastener Length16 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length16 mm
Screw SizeM8

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-308 Screw, M8 Thread Size, SS, 16 mm Lg., Std Machine Screw, Pan, Plain, 10 Pk
€15.05 /pack