Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-229 Phillips Drive Pan Head Screw, PK 100, M2.5 Thread Size, 25 mm Length | CU7JND

USA SEALING ZSCRW-229 Screw, M2.5 Thread Size, SS, 25 mm Lg., Std Machine Screw, Pan, 100 Pk

Item: CU7JND Model: ZSCRW-229Cross Ref: 61JF72
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.66 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height2.1 mm
Head TypePan
Head Width5 mm
Includes NutsNo
Includes WashersNo
Length25 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM2.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985
DrivePhillips
Drive Size#1
Fastener Length25 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length25 mm
Screw SizeM2.5

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-229 Screw, M2.5 Thread Size, SS, 25 mm Lg., Std Machine Screw, Pan, 100 Pk
€16.66 /pack