Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-208 Phillips Drive Pan Head Screw, PK 50, M2 Thread Size, 3 mm Length | CU7JXQ

USA SEALING ZSCRW-208 Screw, M2 Thread Size, SS, 3 mm Lg., Std Machine Screw, Pan, Plain, 50 Pk

Item: CU7JXQ Model: ZSCRW-208Cross Ref: 61JF50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.15 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height1.7 mm
Head TypePan
Head Width4 mm
Includes NutsNo
Includes WashersNo
Length3 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM2
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985
DrivePhillips
Drive Size#1
Fastener Length3 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length3 mm
Screw SizeM2

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-208 Screw, M2 Thread Size, SS, 3 mm Lg., Std Machine Screw, Pan, Plain, 50 Pk
€25.15 /pack