Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZMBSW-3 Fastener Seal Zinc Plated Steel with Buna-N Rubber, Screw Size #10, Metal Bonded Washer | CU7KYW

USA SEALING ZMBSW-3 Rubber, Steel, Not Gr., 15/32 In O.D., 0.186 In I.D., Metal Bonded

Item: CU7KYW Model: ZMBSW-3Cross Ref: 61JX56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber
FinishZinc Plated
GradeNon Graded
Inside Dia.0.186"
MaterialSteel
Max. Thickness0.063"
Outside Dia.15/32"
Seal MaterialBuna N
System Of MeasurementImperial
TypeMetal Bonded
For Screw Size#10
Inside Diameter0.186"
Material Grade/classUngraded
Maximum Thickness0.063"
Metal MaterialSteel
Outside Diameter0.468"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZMBSW-3 Rubber, Steel, Not Gr., 15/32 In O.D., 0.186 In I.D., Metal Bonded
€22.36 /pack