Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZBOLT-374 Self-Sealing Hex Head Bolt, Stainless Steel, 18-8, Plain, 1/4-20 Thread Size | CU7JHL

USA SEALING ZBOLT-374 Bolt, 1/4 In - 20 Thread Size, SS, 1 In Lg., 5/32 In Head Ht., 1/2 In Head Wd.

Item: CU7JHL Model: ZBOLT-374Cross Ref: 61NH41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.81 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
FinishPlain
GradeGrade 18-8
HardnessRockwell B70
Head Height5/32"
Head TypeHex Socket
Head Width1/2"
Length1"
MaterialStainless Steel
Min. Thread Length3/4"
System Of MeasurementImperial
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
Fastener Length1"
Head StyleHex
Material Grade/class18-8
Minimum Thread Length3/4"
Rockwell HardnessHRB70

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZBOLT-374 Bolt, 1/4 In - 20 Thread Size, SS, 1 In Lg., 5/32 In Head Ht., 1/2 In Head Wd.
€24.81 /pack