Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-UHMWB-10 Plastic Welding Rod, UHMW Polyethylene, Round, 3/16 Inch x 460 ft, Black, 5 lb | CU7NNY

USA SEALING BULK-WR-UHMWB-10 Plastic Welding Rod, UHMW Polyethylene, Round, 3/16 Inch x 460 ft, Black, 5 lb

Item: CU7NNY Model: BULK-WR-UHMWB-10Cross Ref: 784P92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorBlack
For Maximum Material Thickness0.188"
GradeStandard
MaterialUHMW Polyethylene
Max. Operating Temp.1000°F
Min. Operating Temp.900°F
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length460 ft.
Rod ShapeRound

Shipping Info:

Ship weight (kg) 2.7

Product Variants

ProductModelColorFor Maximum Material ThicknessRod LengthRod Dia.Rod ShapeMaterialProcessMax. Operating Temp.Price
USA SEALING BULK-WR-UHMWB-9 Plastic Welding Rod, UHMW Polyethylene, Round, 3/16 Inch x 92 ft, Black, 1 lb | CU7KXQ BULK-WR-UHMWB-9Black0.188"92 ft.0.188"RoundUHMW PolyethylenePlastic Welding1000°F€25.70
USA SEALING BULK-WR-UHMWB-5 Plastic Welding Rod, UHMW Polyethylene, Round, 5/32 Inch x 137 ft, Black, 1 lb | CU7KXT BULK-WR-UHMWB-5Black0.156"137 ft.0.156"RoundUHMW PolyethylenePlastic Welding1000°F€24.58
USA SEALING BULK-WR-UHMW-6 Plastic Welding Rod, UHMW Polyethylene, Round, 5/32 Inch x 685 ft, White, 5 lb | CU7KYG BULK-WR-UHMW-6White0.156"685 ft.0.156"RoundUHMW PolyethylenePlastic Welding1000°F€101.40
USA SEALING BULK-TWR-UHMWB-2 Plastic Welding Rod, UHMW Polyethylene, Triangular, 1/8 Inch x 1, 450 ft, Black, 10 lb | CU7KYK BULK-TWR-UHMWB-2Black1/8"1450 ft.1/8"TriangularUHMW PolyethylenePlastic Welding1000°F€285.08
USA SEALING BULK-TWR-UHMW-2 Plastic Welding Rod, UHMW Polyethylene, Triangular, 1/8 Inch x 1, 450 ft, White, 10 lb | CU7KYR BULK-TWR-UHMW-2White1/8"1450 ft.1/8"TriangularUHMW PolyethylenePlastic Welding1000°F€264.26
USA SEALING BULK-TWR-UHMW-7 Plastic Welding Rod, UHMW Polyethylene, Triangular, 3/16 Inch x 350 ft, White, 5 lb | CU7KYU BULK-TWR-UHMW-7White0.188"350 ft.0.188"TriangularUHMW PolyethylenePlastic Welding1000°F€137.26
USA SEALING BULK-WR-UHMWB-2 Plastic Welding Rod, UHMW Polyethylene, Round, 1/8 Inch x 1, 050 ft, Black, 5 lb | CU7NNM BULK-WR-UHMWB-2Black1/8"1050 ft.1/8"RoundUHMW PolyethylenePlastic Welding1000°F€107.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-UHMWB-10 Plastic Welding Rod, UHMW Polyethylene, Round, 3/16 Inch x 460 ft, Black, 5 lb
€123.00 /unit