Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-PP-24 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 1, 425 ft, Off-White, 15 lb | CU7NHB

USA SEALING BULK-WR-PP-24 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 1, 425 ft, Off-White, 15 lb

Item: CU7NHB Model: BULK-WR-PP-24Cross Ref: 784PF8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness0.188"
GradeStandard
MaterialPolypropylene
Max. Operating Temp.600°F
Min. Operating Temp.580°F
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length1425 ft.
Rod ShapeRound
Material GradeStandard
Maximum Operating Temperature600°F
Minimum Operating Temperature580°F
Rod Diameter3/16"
Weight15 lbs.

Shipping Info:

Ship weight (kg) 6.7725

Product Variants

ProductModelColorFor Maximum Material ThicknessRod LengthRod Dia.Rod ShapeMaterialProcessMax. Operating Temp.Price
USA SEALING BULK-WR-PP-30 Plastic Welding Rod, Polypropylene, Round, 5/32 Inch x 710 ft, White, 5 lb | CU7KXV BULK-WR-PP-30White0.156"710 ft.0.156"RoundPolypropylenePlastic Welding600°F€104.69
USA SEALING BULK-TWR-PU-8 Plastic Welding Rod, Polypropylene, Triangular, 3/16 Inch x 720 ft, Black, 10 lb | CU7KXW BULK-TWR-PU-8Black0.188"720 ft.0.188"TriangularPolypropylenePlastic Welding600°F€285.80
USA SEALING BULK-WR-PP-36 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 1, 425 ft, White, 15 lb | CU7KXX BULK-WR-PP-36White0.188"1425 ft.0.188"RoundPolypropylenePlastic Welding600°F€316.54
USA SEALING BULK-WR-PP-17 Plastic Welding Rod, Polypropylene, Round, 5/32 Inch x 142 ft, Off-White, 1 lb | CU7KYB BULK-WR-PP-17Off White0.156"142 ft.0.156"RoundPolypropylenePlastic Welding600°F€22.80
USA SEALING BULK-WR-PP-14 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 1, 105 ft, Off-White, 5 lb | CU7KYT BULK-WR-PP-14Off White1/8"1105 ft.1/8"RoundPolypropylenePlastic Welding600°F€98.05
USA SEALING BULK-WR-PP-2 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 1, 105 ft, Black, 5 lb | CU7NGN BULK-WR-PP-2Black1/8"1105 ft.1/8"RoundPolypropylenePlastic Welding600°F€104.69
USA SEALING BULK-WR-PP-26 Plastic Welding Rod, Polypropylene, Round, 1/8 Inch x 1, 105 ft, White, 5 lb | CU7NGP BULK-WR-PP-26White1/8"1105 ft.1/8"RoundPolypropylenePlastic Welding600°F€109.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-PP-24 Plastic Welding Rod, Polypropylene, Round, 3/16 Inch x 1, 425 ft, Off-White, 15 lb
€309.42 /unit