Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-HDPE-7 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 1, 370 ft, Off-White, 10 lb | CU7NFM

USA SEALING BULK-WR-HDPE-7 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 1, 370 ft, Off-White, 10 lb

Item: CU7NFM Model: BULK-WR-HDPE-7Cross Ref: 784P77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness0.156"
GradeStandard
MaterialHDPE
Max. Operating Temp.605°F
Min. Operating Temp.570°F
ProcessPlastic Welding
Rod Dia.0.156"
Rod Length1370 ft.
Rod ShapeRound
Material GradeStandard
Rod Diameter5/32"
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.725

Product Variants

ProductModelColorMax. Operating Temp.For Maximum Material ThicknessRod LengthRod Dia.GradeMaterialProcessPrice
USA SEALING BULK-WR-HDPE-10 Plastic Welding Rod, HDPE, Std, Round, 3/16 Inch x 460 ft, Off-White, 5 lb | CU7KXY BULK-WR-HDPE-10Off White605°F0.188"460 ft.0.188"StandardHDPEPlastic Welding€96.27
USA SEALING BULK-WR-HDPE-8 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 2, 055 ft, Off-White, 15 lb | CU7KYH BULK-WR-HDPE-8Off White605°F0.156"2055 ft.0.156"StandardHDPEPlastic Welding€277.57
USA SEALING BULK-WR-MHDPE-1 Plastic Welding Rod, HDPE, Marine Grade, Round, 1/8 Inch x 210 ft, White, 1 lb | CU7KYQ BULK-WR-MHDPE-1White610°F1/8"210 ft.1/8"MarineHDPEPlastic Welding€31.42
USA SEALING BULK-WR-MHDPE-2 Plastic Welding Rod, HDPE, Marine Grade, Round, 1/8 Inch x 1, 050 ft, White, 5 lb | CU7NET BULK-WR-MHDPE-2White610°F1/8"1050 ft.1/8"MarineHDPEPlastic Welding€134.45
USA SEALING BULK-WR-MHDPE-3 Plastic Welding Rod, HDPE, Marine Grade, Round, 1/8 Inch x 2, 100 ft, White, 10 lb | CU7NEU BULK-WR-MHDPE-3White610°F1/8"2100 ft.1/8"MarineHDPEPlastic Welding€277.57
USA SEALING BULK-WR-MHDPE-4 Plastic Welding Rod, HDPE, Marine Grade, Round, 1/8 Inch x 3, 150 ft, White, 15 lb | CU7NEV BULK-WR-MHDPE-4White610°F1/8"3150 ft.1/8"MarineHDPEPlastic Welding€396.64
USA SEALING BULK-WR-MHDPE-12 Plastic Welding Rod, HDPE, Marine Grade, Round, 3/16 Inch x 1, 380 ft, White, 15 lb | CU7NEW BULK-WR-MHDPE-12White610°F0.188"1380 ft.0.188"MarineHDPEPlastic Welding€402.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-HDPE-7 Plastic Welding Rod, HDPE, Std, Round, 5/32 Inch x 1, 370 ft, Off-White, 10 lb
€197.77 /unit