Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-RS-N60-650 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/8 Inch Thick, 60A | CE9MZM 55ZP94

USA SEALING BULK-RS-N60-650 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/8 Inch Thick, 60A

Item: CE9MZM Model: BULK-RS-N60-650Cross Ref: 55ZP94
Limited Availability
€53.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Sheet
Backing TypePlain
Durometer60A
Elongation350%
FinishSmooth
GradeStandard
Adhesive TypePlain Backing
ColorBlack
MaterialNeoprene
Oil ResistanceGood
Overall Length36"
Overall Width18"
ShapeSheet
StandardsASTM D2000 BC 607
Tensile Strength1000 psi
Thickness1/8"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 1.9755
Country of OriginVaries

Product Variants

ProductModelDurometerFinishGradePrice
USA SEALING BULK-RS-N70-782 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/8 Inch Thick, 70A | CE9MZL 55ZU72 BULK-RS-N70-78270ASmoothStandard€82.27
USA SEALING BULK-RS-N70-784 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/4 Inch Thick, 70A | CE9MZN 55ZU74 BULK-RS-N70-78470ASmoothStandard€150.08
USA SEALING BULK-RS-N60-784 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/4 Inch Thick, 60A | CE9MZP 55ZU54 BULK-RS-N60-78460ASmoothStandard€148.79
USA SEALING BULK-RS-N40-647 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/32 Inch Thick, 40A | CE9MZQ 55ZL83 BULK-RS-N40-64740ASmoothStandard€21.92
USA SEALING BULK-RS-N70-630 Rubber Sheet, Neoprene, 12 Inch Width, 1 Feet 6 Inch Length, 1/8 Inch Thick, 70A | CE9MZR 55ZR05 BULK-RS-N70-63070ASmoothStandard€17.24
USA SEALING BULK-RS-N50-632 Rubber Sheet, Neoprene, 12 Inch Width, 1 Feet 6 Inch Length, 1/4 Inch Thick, 50A | CE9MZU 55ZN17 BULK-RS-N50-63250ASmoothStandard€42.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-RS-N60-650 Rubber Sheet, Neoprene, 18 Inch Width, 3 Feet Length, 1/8 Inch Thick, 60A
€53.48 /unit