Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-RS-E60-409 Rubber Strip, EPDM, 3/4 Inch Width, 10 Feet Length, 3/32 Inch Thick, 60A | CE9MCX 56DE58

USA SEALING BULK-RS-E60-409 Rubber Strip, EPDM, 3/4 Inch Width, 10 Feet Length, 3/32 Inch Thick, 60A

Item: CE9MCX Model: BULK-RS-E60-409Cross Ref: 56DE58
Limited Availability
€18.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
Durometer60A
Elongation350%
FinishSmooth
GradeStandard
Adhesive TypePlain Backing
ColorBlack
MaterialEPDM
Oil ResistancePoor
Overall Length10 ft.
Overall Width3/4"
ShapeStrip
StandardsASTM D2000 BA 607
Tensile Strength1000 psi
Thickness0.09375"
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.207
Country of OriginVaries

Product Variants

ProductModelDurometerFinishGradePrice
USA SEALING BULK-RS-N70-129 Rubber Strip, Neoprene, 3/4 Inch Width, 10 Feet Length, 1/16 Inch Thick, 70A | CE9MCK 56DA28 BULK-RS-N70-12970ASmoothStandard€18.35
USA SEALING BULK-RS-N50-420 Rubber Strip, Neoprene, 3 Inch Width, 10 Feet Length, 1/16 Inch Thick, 50A | CE9MCL 56CY78 BULK-RS-N50-42050ASmoothStandard€34.44
USA SEALING BULK-RS-N70-424 Rubber Strip, Neoprene, 3 Inch Thickness, 10 Feet Length, 1/4 Inch Thickness | CE9MCM 56CZ45 BULK-RS-N70-42470ASmoothStandard€97.37
USA SEALING BULK-RS-N70-180 Rubber Strip, Neoprene, 1 Inch Width, 10 Feet Length, 3/16 Inch Thick, 70A | CE9MCR 56DA33 BULK-RS-N70-18070ASmoothStandard€36.06
USA SEALING BULK-RS-E60-452 Rubber Strip, EPDM, 6 Inch Width, 1 Feet Length, 1/4 Inch Thick, 60A | CE9MCT 56CD90 BULK-RS-E60-45260ASmoothStandard€16.10
USA SEALING BULK-RS-E60-78 Rubber Strip, EPDM, 1/2 Inch Width, 10 Feet Length, 1/32 Inch Thick, 60A | CE9MDD 56DE81 BULK-RS-E60-7860ASmoothStandard€9.06
USA SEALING BULK-RS-E60-410 Rubber Strip, EPDM, 1 Inch Width, 10 Feet Length, 3/32 Inch Thick, 60A | CE9MDE 56DE59 BULK-RS-E60-41060ASmoothStandard€18.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-RS-E60-409 Rubber Strip, EPDM, 3/4 Inch Width, 10 Feet Length, 3/32 Inch Thick, 60A
€18.40 /unit