Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PT-PC-69 Tube Stock, 9700 PSI Tensile Strength | CE9DAL 55PF99

USA SEALING BULK-PT-PC-69 Tube Stock, 9700 PSI Tensile Strength

Item: CE9DAL Model: BULK-PT-PC-69Cross Ref: 55PF99
Limited Availability
€74.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Stock
ColorClear
Inside Dia.5 3/4"
Length1 ft.
MaterialPolycarbonate
Outside Dia.6"
TypeGeneral Purpose
Wall Thickness1/8"
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingExcellent
Inside Diameter5 3/4"
Inside Diameter Tolerance+0.224/-0.063"
MachinabilityFair
Outside Diameter6"
Outside Diameter Tolerance+0.231/-0.069"
Plastic ClarityClear
Plastic HardnessRockwell R120
Plastic Length1 ft.
Plastic Length Tolerance1"
ShapeRound Tubes
StandardsUL 94 V-2
Tensile Strength9700 psi
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.5355
Country of OriginVaries

Product Variants

ProductModelWall ThicknessOutside Dia.Inside Dia.MaterialColorTypePrice
USA SEALING BULK-PT-PC-1 Tube Stock, 9700 PSI Tensile Strength | CE9CXM 55PF31 BULK-PT-PC-10.062"3/8"1/4"PolycarbonateClearGeneral Purpose€7.89
USA SEALING BULK-PT-PC-2 Tube Stock, 9700 PSI Tensile Strength | CE9CXN 55PF32 BULK-PT-PC-20.062"3/8"1/4"PolycarbonateClearGeneral Purpose€10.42
USA SEALING BULK-PT-PC-3 Tube Stock, 9700 PSI Tensile Strength | CE9CXP 55PF33 BULK-PT-PC-30.062"3/8"1/4"PolycarbonateClearGeneral Purpose€12.85
USA SEALING BULK-PT-PC-4 Tube Stock, 9700 PSI Tensile Strength | CE9CXQ 55PF34 BULK-PT-PC-40.062"3/8"1/4"PolycarbonateClearGeneral Purpose€15.31
USA SEALING BULK-PT-PC-5 Tube Stock, 9700 PSI Tensile Strength | CE9CXR 55PF35 BULK-PT-PC-50.062"1/2"3/8"PolycarbonateClearGeneral Purpose€8.15
USA SEALING BULK-PT-PC-6 Tube Stock, 9700 PSI Tensile Strength | CE9CXT 55PF36 BULK-PT-PC-60.062"1/2"3/8"PolycarbonateClearGeneral Purpose€10.65
USA SEALING BULK-PT-PC-7 Tube Stock, 9700 PSI Tensile Strength | CE9CXU 55PF37 BULK-PT-PC-70.062"1/2"3/8"PolycarbonateClearGeneral Purpose€13.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PT-PC-69 Tube Stock, 9700 PSI Tensile Strength
€74.46 /unit