Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-UHMWB-440 Rectangle Stock, 2 Feet Length, 2 Inch Width, 1.250 Inch Thick | CE9QRY 55UT24

USA SEALING BULK-PS-UHMWB-440 Rectangle Stock, 2 Feet Length, 2 Inch Width, 1.250 Inch Thick

Item: CE9QRY Model: BULK-PS-UHMWB-440Cross Ref: 55UT24
Limited Availability
€46.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangle Stock
ColorBlack
Length2 ft.
MaterialUHMW PE
Temp. Range+70°F to +180°F
Tensile Strength4400 psi
Thickness1 1/4"
Width2"

Shipping Info:

Ship weight (kg) 0.918
Country of OriginVaries

Product Variants

ProductModelThicknessColorMaterialTemp. RangeTensile StrengthPrice
USA SEALING BULK-PS-UHMWB-416 Rectangle Stock, 2 Feet Length, 2 Inch Width, 1 Inch Thick | CE9QRZ 55UT09 BULK-PS-UHMWB-4161"BlackUHMW PE+70°F to +180°F4400 psi€33.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-UHMWB-440 Rectangle Stock, 2 Feet Length, 2 Inch Width, 1.250 Inch Thick
€46.69 /unit