Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-PVC-69 Sheet Stock, PVC, 36 x 12 x 0.125 Inch Size, 140 Degree F Max Temp, Gray | CE9HYH 55RA22

USA SEALING BULK-PS-PVC-69 Sheet Stock, PVC, 36 x 12 x 0.125 Inch Size, 140 Degree F Max Temp, Gray

Item: CE9HYH Model: BULK-PS-PVC-69Cross Ref: 55RA22
Limited Availability
€32.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+20°F to +140°F
Tensile Strength7200 psi
ColorGray
Corrosion And Chemical ResistanceExcellent
Friction Coefficient0.6
Friction RatingNot Slippery
GradeStandard
Impact Strength1 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityFair
MaterialPVC Type 1
Maximum Temperature140°F
Minimum Temperature-20°F
Nominal Size (merch)12" W x 36" L
Plastic ClarityOpaque
Plastic Density0.051 lbs.-cu. in.
Plastic HardnessRockwell R115
Plastic Hardness RatingHard
Plastic Length36"
Plastic Length Tolerance±1"
Plastic Thickness0.125"
Plastic Thickness Tolerance+0.003/-0.01"
Plastic Width12"
Plastic Width Tolerance+/-1"
ShapeSheets
StandardsUL 94 HB
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.2%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.2645
Country of OriginVaries

Product Variants

ProductModelTensile StrengthOperating Temp. RangePrice
USA SEALING BULK-PS-UHMW-77 Sheet Stock, UHMW, 6 x 6 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXE 55RF72 BULK-PS-UHMW-774400 psi+70°F to +180°F€19.52
USA SEALING BULK-PS-UHMW-72 Sheet Stock, UHMW, 6 x 6 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXG 55UN66 BULK-PS-UHMW-724400 psi+70°F to +180°F€10.40
USA SEALING BULK-PS-UHMW-473 Sheet Stock, UHMW, 48 x 32 x 0.375 Inch Size, 180 Degree F Max Temp, White | CE9HXM 55RC02 BULK-PS-UHMW-4734400 psi+70°F to +180°F€245.85
USA SEALING BULK-PS-UHMW-472 Sheet Stock, UHMW, 48 x 32 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXN 55RA89 BULK-PS-UHMW-4724400 psi+70°F to +180°F€163.23
USA SEALING BULK-PS-UHMW-453 Sheet Stock, UHMW, 48 x 16 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXP 55RF81 BULK-PS-UHMW-4534400 psi+70°F to +180°F€244.61
USA SEALING BULK-PS-UHMW-358 Sheet Stock, UHMW, 48 x 12 x 2 Inch Size, 180 Degree F Max Temp, White | CE9HXQ 55RG37 BULK-PS-UHMW-3584400 psi+70°F to +180°F€446.52
USA SEALING BULK-PS-UHMW-384 Sheet Stock, UHMW, 24 x 8 x 1 Inch Size, 180 Degree F Max Temp, White | CE9HXV 55RF90 BULK-PS-UHMW-3844400 psi+70°F to +180°F€87.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PVC-69 Sheet Stock, PVC, 36 x 12 x 0.125 Inch Size, 140 Degree F Max Temp, Gray
€32.44 /unit