Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-PVC-390 Sheet Stock, PVC, 36 x 48 x 0.063 Inch Size, 140F, Gray | CE9HYE 55RA13

USA SEALING BULK-PS-PVC-390 Sheet Stock, PVC, 36 x 48 x 0.063 Inch Size, 140F, Gray

Item: CE9HYE Model: BULK-PS-PVC-390Cross Ref: 55RA13
Limited Availability
€58.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+20°F to +140°F
Tensile Strength7200 psi
ColorGray
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingPoor
MachinabilityFair
MaterialPVC Type 1
Plastic ClarityOpaque
Plastic HardnessRockwell R115
Plastic Length4 ft.
Plastic Width36"
ShapeSheets
StandardsUL 94 HB
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 2.529
Country of OriginVaries

Product Variants

ProductModelTensile StrengthOperating Temp. RangePrice
USA SEALING BULK-PS-UHMW-77 Sheet Stock, UHMW, 6 x 6 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXE 55RF72 BULK-PS-UHMW-774400 psi+70°F to +180°F€19.52
USA SEALING BULK-PS-UHMW-72 Sheet Stock, UHMW, 6 x 6 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXG 55UN66 BULK-PS-UHMW-724400 psi+70°F to +180°F€10.40
USA SEALING BULK-PS-UHMW-473 Sheet Stock, UHMW, 48 x 32 x 0.375 Inch Size, 180 Degree F Max Temp, White | CE9HXM 55RC02 BULK-PS-UHMW-4734400 psi+70°F to +180°F€245.85
USA SEALING BULK-PS-UHMW-472 Sheet Stock, UHMW, 48 x 32 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXN 55RA89 BULK-PS-UHMW-4724400 psi+70°F to +180°F€163.23
USA SEALING BULK-PS-UHMW-453 Sheet Stock, UHMW, 48 x 16 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXP 55RF81 BULK-PS-UHMW-4534400 psi+70°F to +180°F€244.61
USA SEALING BULK-PS-UHMW-358 Sheet Stock, UHMW, 48 x 12 x 2 Inch Size, 180 Degree F Max Temp, White | CE9HXQ 55RG37 BULK-PS-UHMW-3584400 psi+70°F to +180°F€446.52
USA SEALING BULK-PS-UHMW-384 Sheet Stock, UHMW, 24 x 8 x 1 Inch Size, 180 Degree F Max Temp, White | CE9HXV 55RF90 BULK-PS-UHMW-3844400 psi+70°F to +180°F€87.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PVC-390 Sheet Stock, PVC, 36 x 48 x 0.063 Inch Size, 140F, Gray
€58.40 /unit