Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-PTFE-1 Sheet Stock, PTFE, 6 x 6 x 0.031 Inch Size, 500 Degree F Max Temp, White | CE9HYM 55PZ77

USA SEALING BULK-PS-PTFE-1 Sheet Stock, PTFE, 6 x 6 x 0.031 Inch Size, 500 Degree F Max Temp, White

Item: CE9HYM Model: BULK-PS-PTFE-1Cross Ref: 55PZ77
Limited Availability
€15.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+290°F to +500°F
Tensile Strength3000 psi
ColorWhite
Friction RatingVery Slippery
GradeStandard
Impact Strength RatingGood
MachinabilityExcellent
MaterialPTFE
Plastic ClarityOpaque
Plastic Hardness55D
Plastic Length6"
Plastic Width6"
ShapeSheets
StandardsFDA, UL 94 V-0
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginVaries

Product Variants

ProductModelTensile StrengthOperating Temp. RangePrice
USA SEALING BULK-PS-UHMW-77 Sheet Stock, UHMW, 6 x 6 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXE 55RF72 BULK-PS-UHMW-774400 psi+70°F to +180°F€19.52
USA SEALING BULK-PS-UHMW-72 Sheet Stock, UHMW, 6 x 6 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9HXG 55UN66 BULK-PS-UHMW-724400 psi+70°F to +180°F€10.40
USA SEALING BULK-PS-UHMW-473 Sheet Stock, UHMW, 48 x 32 x 0.375 Inch Size, 180 Degree F Max Temp, White | CE9HXM 55RC02 BULK-PS-UHMW-4734400 psi+70°F to +180°F€245.85
USA SEALING BULK-PS-UHMW-472 Sheet Stock, UHMW, 48 x 32 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9HXN 55RA89 BULK-PS-UHMW-4724400 psi+70°F to +180°F€163.23
USA SEALING BULK-PS-UHMW-453 Sheet Stock, UHMW, 48 x 16 x 0.750 Inch Size, 180 Degree F Max Temp, White | CE9HXP 55RF81 BULK-PS-UHMW-4534400 psi+70°F to +180°F€244.61
USA SEALING BULK-PS-UHMW-358 Sheet Stock, UHMW, 48 x 12 x 2 Inch Size, 180 Degree F Max Temp, White | CE9HXQ 55RG37 BULK-PS-UHMW-3584400 psi+70°F to +180°F€446.52
USA SEALING BULK-PS-UHMW-384 Sheet Stock, UHMW, 24 x 8 x 1 Inch Size, 180 Degree F Max Temp, White | CE9HXV 55RF90 BULK-PS-UHMW-3844400 psi+70°F to +180°F€87.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PTFE-1 Sheet Stock, PTFE, 6 x 6 x 0.031 Inch Size, 500 Degree F Max Temp, White
€15.39 /unit