Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-PE-461 Sheet Stock, HDPE, 36 x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9JDN 55RX66

USA SEALING BULK-PS-PE-461 Sheet Stock, HDPE, 36 x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White

Item: CE9JDN Model: BULK-PS-PE-461Cross Ref: 55RX66
Limited Availability
€130.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+70°F to +180°F
Tensile Strength3500 psi
ColorWhite
Corrosion And Chemical ResistanceGood
Friction Coefficient0.2
Friction RatingVery Slippery
GradeStandard
Impact Strength3 lbs.-ft./in.
Impact Strength RatingGood
MachinabilityFair
MaterialHDPE
Maximum Temperature180°F
Minimum Temperature-70°F
Nominal Size (merch)36" W x 48" L
Plastic ClarityOpaque
Plastic Density0.035 lbs.-cu. in.
Plastic Hardness60D
Plastic Hardness RatingMedium
Plastic Length4 ft.
Plastic Length Tolerance±1"
Plastic Thickness0.25"
Plastic Thickness Tolerance+0.006/-0.02"
Plastic Width36"
Plastic Width Tolerance+/-1"
ShapeSheets
StandardsFDA, UL 94 HB
Tensile Strength RatingPoor
Uv ResistantNo
Water Absorption0.01%
Water Absorption RatingExcellent
Wear FactorGood

Shipping Info:

Ship weight (kg) 7.0425
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-PS-PE-341 Sheet Stock, HDPE, 6 x 6 x 1 Inch Size, 180 Degree F Max Temp, White | CE9JCN 55TF69 BULK-PS-PE-341+70°F to +180°F3500 psi€18.11
USA SEALING BULK-PS-PE-332 Sheet Stock, HDPE, 6 x 6 x 0.063 Inch Size, 180 Degree F Max Temp, White | CE9JCQ 55RX34 BULK-PS-PE-332+70°F to +180°F3500 psi€10.16
USA SEALING BULK-PS-PE-489 Sheet Stock, HDPE, 6 Feet x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9JCR 55RX68 BULK-PS-PE-489+70°F to +180°F3500 psi€223.57
USA SEALING BULK-PS-PE-487 Sheet Stock, HDPE, 6 Feet x 48 x 0.125 Inch Size, 180 Degree F Max Temp, White | CE9JCT 55RX56 BULK-PS-PE-487+70°F to +180°F3500 psi€120.53
USA SEALING BULK-PS-PE-472 Sheet Stock, HDPE, 5 x 48 x 0.063 Inch Size, 180F | CE9JCU 55RX43 BULK-PS-PE-472+70°F to +180°F3500 psi€62.73
USA SEALING BULK-PS-PE-478 Sheet Stock, HDPE, 5 Feet x 48 x 0.500 Inch Size, 180 Degree F Max Temp, White | CE9JCV 55TF54 BULK-PS-PE-478+70°F to +180°F3500 psi€363.15
USA SEALING BULK-PS-PE-476 Sheet Stock, HDPE, 5 Feet x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White | CE9JCW 55RX67 BULK-PS-PE-476+70°F to +180°F3500 psi€187.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-PE-461 Sheet Stock, HDPE, 36 x 48 x 0.250 Inch Size, 180 Degree F Max Temp, White
€130.95 /unit