Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-EPTFE-68 Gasket Sheet, 1/8 Inch Thick, White, Molded Expanded PTFE | CU7JEQ

USA SEALING BULK-PS-EPTFE-68 Gasket Sheet, 1/8 Inch Thick, White, Molded Expanded PTFE

Item: CU7JEQ Model: BULK-PS-EPTFE-68Cross Ref: 56GM48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,662.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorWhite
Length30"
MaterialMolded Expanded PTFE
Max. Pressure4250 psi
Metal DetectableNo
Temp. Range-410°C to +500°C
Thickness1/8"
Width30"
Backing TypePlain
Binder MaterialNone
Fda ApprovedNo
For Piping SystemFood and Beverage
FormSheet
Gasket MaterialEPTFE
Maximum Operating Pressure4250 psi
Maximum Operating Temperature500°F
Minimum Operating Temperature-410°F
Overall Length30"
Overall Width30"
ReinforcedNo
Resistance PropertiesChemical Resistant, Temperature Resistant
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 1.71

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-EPTFE-68 Gasket Sheet, 1/8 Inch Thick, White, Molded Expanded PTFE
€1,662.18 /unit