Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PS-CAC-389 Sheet Stock, Cast Acrylic, 16 x 16 x 0.500 Inch Size, 180 Degree F Max Temp | CE9JFJ 55TE92

USA SEALING BULK-PS-CAC-389 Sheet Stock, Cast Acrylic, 16 x 16 x 0.500 Inch Size, 180 Degree F Max Temp

Item: CE9JFJ Model: BULK-PS-CAC-389Cross Ref: 55TE92
Limited Availability
€82.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range+40°F to +190°F
Tensile Strength9000 psi
Backing TypePlain
ColorClear
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
GradeStandard
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
MaterialCast Acrylic
Maximum Temperature190°F
Minimum Temperature40°F
Nominal Size (merch)16" W x 16" L
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length16"
Plastic Length Tolerance±1"
Plastic Thickness0.5"
Plastic Thickness Tolerance+0.013/-0.048"
Plastic Width16"
Plastic Width Tolerance+/-1"
ShapeSheets
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 2.475
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-PS-CAC-6 Sheet Stock, Cast Acrylic, 8 x 48 x 0.250 Inch Size, 190F | CE9JEF 55TE65 BULK-PS-CAC-6+40°F to +190°F9000 psi€499.59
USA SEALING BULK-PS-CAC-2 Sheet Stock, Cast Acrylic, 8 x 48 x 0.063 Inch Size, 190F | CE9JEG 55RX69 BULK-PS-CAC-2+40°F to +190°F9000 psi€151.08
USA SEALING BULK-PS-CAC-460 Sheet Stock, Cast Acrylic, 72 x 48 x 0.188 Inch Size, 190F | CE9JEH 55TE63 BULK-PS-CAC-460+40°F to +190°F9000 psi€221.09
USA SEALING BULK-PS-CAC-461 Sheet Stock, Cast Acrylic, 6 x 48 x 0.250 Inch Size, 190F | CE9JEJ 55TE81 BULK-PS-CAC-461+40°F to +190°F9000 psi€378.57
USA SEALING BULK-PS-CAC-459 Sheet Stock, Cast Acrylic, 6 x 48 x 0.125 Inch Size, 190F | CE9JEK 55RY20 BULK-PS-CAC-459+40°F to +190°F9000 psi€186.85
USA SEALING BULK-PS-CAC-457 Sheet Stock, Cast Acrylic, 6 Feet x 48 x 0.063 Inch Size, 180 Degree F Max Temp | CE9JEL 55RX84 BULK-PS-CAC-457+40°F to +190°F9000 psi€122.25
USA SEALING BULK-PS-CAC-449 Sheet Stock, Cast Acrylic, 5 x 48 x 0.250 Inch Size, 190F | CE9JEM 55TE80 BULK-PS-CAC-449+40°F to +190°F9000 psi€319.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PS-CAC-389 Sheet Stock, Cast Acrylic, 16 x 16 x 0.500 Inch Size, 180 Degree F Max Temp
€82.18 /unit