Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PD-PC-6 Discs, Polycarbonate, Clear, 6 Inch Dia | CF2JUH 55PD89

USA SEALING BULK-PD-PC-6 Discs, Polycarbonate, Clear, 6 Inch Dia

Item: CF2JUH Model: BULK-PD-PC-6Cross Ref: 55PD89
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
ColorClear
Diameter6"
MaterialPolycarbonate
Temp. Range+40°F to +240°F
Thickness1/8"
Friction RatingNot Slippery
GradeStandard
Impact Strength RatingExcellent
MachinabilityFair
Plastic ClarityClear
Plastic Diameter6"
Plastic HardnessRockwell R120
ShapeDiscs
StandardsUL 94 V-2
Tensile Strength9700 psi
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginVaries

Product Variants

ProductModelThicknessMaterialColorDiameterTemp. RangePrice
USA SEALING BULK-PD-PC-15 Discs, Polycarbonate, Clear, 6 Inch Dia | CF2JUJ 55PD98 BULK-PD-PC-151/4"PolycarbonateClear6"+40°F to +240°F-
RFQ
USA SEALING BULK-PD-PC-24 Discs, Polycarbonate, Clear, 6 Inch Dia | CF2JUK 55PE08 BULK-PD-PC-241/2"PolycarbonateClear6"+40°F to +240°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-PC-6 Discs, Polycarbonate, Clear, 6 Inch Dia