Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PD-CAC-8 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI | CF2JWK 55UX18

USA SEALING BULK-PD-CAC-8 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI

Item: CF2JWK Model: BULK-PD-CAC-8Cross Ref: 55UX18
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
ColorClear
Diameter10"
MaterialCast Acrylic
Temp. Range+40°F to +190°F
Tensile Strength9000 psi
Thickness1/8"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
GradeStandard
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Temperature190°F
Minimum Temperature40°F
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic Diameter10"
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length1/8"
ShapeDiscs
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.189
Country of OriginVaries

Product Variants

ProductModelDiameterMaterialColorTemp. RangeThicknessPrice
USA SEALING BULK-PD-CAC-1 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI | CF2JWC 55UX11 BULK-PD-CAC-11/2"Cast AcrylicClear+40°F to +190°F1/8"-
RFQ
USA SEALING BULK-PD-CAC-5 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI | CF2JWG 55UX15 BULK-PD-CAC-54"Cast AcrylicClear+40°F to +190°F1/8"-
RFQ
USA SEALING BULK-PD-CAC-6 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI | CF2JWH 55UX16 BULK-PD-CAC-66"Cast AcrylicClear+40°F to +190°F1/8"-
RFQ
USA SEALING BULK-PD-CAC-7 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI | CF2JWJ 55UX17 BULK-PD-CAC-78"Cast AcrylicClear+40°F to +190°F1/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-CAC-8 Discs, Cast Acrylic, 1/8 Inch Thick, 9000 PSI