Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-PD-CAC-24 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI | CF2JXC 55UX34

USA SEALING BULK-PD-CAC-24 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI

Item: CF2JXC Model: BULK-PD-CAC-24Cross Ref: 55UX34
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiscs
ColorClear
Diameter6"
MaterialCast Acrylic
Temp. Range+40°F to +190°F
Tensile Strength9000 psi
Thickness1/2"
Corrosion And Chemical ResistanceFair
Friction Coefficient0.8
Friction RatingNot Slippery
GradeStandard
Impact Strength0.3 lbs.-ft./in.
Impact Strength RatingPoor
MachinabilityGood
Maximum Temperature190°F
Minimum Temperature40°F
Plastic ClarityClear
Plastic Density0.043 lbs.-cu. in.
Plastic Diameter6"
Plastic HardnessRockwell M95
Plastic Hardness RatingHard
Plastic Length1/2"
ShapeDiscs
Tensile Strength RatingGood
Uv ResistantYes
Water Absorption0.4%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.2745
Country of OriginVaries

Product Variants

ProductModelDiameterMaterialColorTemp. RangeThicknessPrice
USA SEALING BULK-PD-CAC-22 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI | CF2JXA 55UX32 BULK-PD-CAC-223"Cast AcrylicClear+40°F to +190°F1/2"-
RFQ
USA SEALING BULK-PD-CAC-23 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI | CF2JXB 55UX33 BULK-PD-CAC-234"Cast AcrylicClear+40°F to +190°F1/2"-
RFQ
USA SEALING BULK-PD-CAC-25 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI | CF2JXD 55UX35 BULK-PD-CAC-258"Cast AcrylicClear+40°F to +190°F1/2"-
RFQ
USA SEALING BULK-PD-CAC-26 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI | CF2JXE 55UX36 BULK-PD-CAC-2610"Cast AcrylicClear+40°F to +190°F1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-CAC-24 Discs, Cast Acrylic, 1/2 Inch Thick, 9000 PSI