Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-LTR-6 Gasket Sheet, 3/32 Inch Thick, Black/Orange, Leather | CU7JEV

USA SEALING BULK-LTR-6 Gasket Sheet, 3/32 Inch Thick, Black/Orange, Leather

Item: CU7JEV Model: BULK-LTR-6Cross Ref: 56GT46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€905.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorBlack, Orange
Length24"
MaterialLeather
Metal DetectableNo
Temp. Range0°C to +1000°C
Thickness0.094"
Width12"
Backing TypePlain
Binder MaterialNone
FormSheet
Gasket MaterialLeather
Maximum Operating Temperature1000°F
Minimum Operating Temperature0°F
Overall Length24"
Overall Width12"
ReinforcedNo
StandardsMIL SPEC W5521A
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-LTR-6 Gasket Sheet, 3/32 Inch Thick, Black/Orange, Leather
€905.61 /unit