Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FGSM-AH-3 Gasket Sheet, 1/16 Inch Thick, Green, Aramid Fiber with Buna-N Rubber | CU7HXJ

USA SEALING BULK-FGSM-AH-3 Gasket Sheet, 1/16 Inch Thick, Green, Aramid Fiber with Buna-N Rubber

Item: CU7HXJ Model: BULK-FGSM-AH-3Cross Ref: 742M42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorGreen
Length30"
MaterialAramid Fiber, Buna N Rubber
Max. Pressure1450 psi
Metal DetectableNo
Temp. Range0°F to +750°F
Thickness0.062"
Width30"
Backing TypePlain
Binder MaterialBuna-N
Fda ApprovedYes
For Fluid TypeOil
For Piping SystemFood and Beverage
FormSheet
Gasket MaterialAramid
Maximum Operating Pressure1450 psi
Maximum Operating Temperature400°F
Minimum Operating Temperature0°F
Overall Length30"
Overall Width30"
ReinforcedYes
Resistance PropertiesOil Resistant, Temperature Resistant, Water Resistant
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FGSM-AH-3 Gasket Sheet, 1/16 Inch Thick, Green, Aramid Fiber with Buna-N Rubber
€153.67 /unit