Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-853 Buna N Flange Gasket, 10 Inch Outside Diameter, Black | CF2NRG 55YZ57

USA SEALING BULK-FG-853 Buna N Flange Gasket, 10 Inch Outside Diameter, Black

Item: CF2NRG Model: BULK-FG-853Cross Ref: 55YZ57
Limited Availability
€29.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorBlack
Inside Dia.4 1/2"
Metal DetectableNo
Outside Dia.10"
Pipe Size4"
Thickness1/8"
TypeFull Face
Backing TypePlain
Bolt Circle Diameter7 7/8"
Fda ApprovedNo
For Fluid TypeOil
For Pipe Size4"
For Piping SystemFood and Beverage
Gasket TypeFull Face Gasket
Includes Mounting HardwareNo
Inside Diameter4 1/2"
Maximum Operating Pressure300 psi
Outside Diameter10"
StandardsASME B16.21, ASTM D2000 BF 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.135
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-830 Buna N Flange Gasket, 10 Inch Outside Diameter, Black | CF2NRF 55YZ47 BULK-FG-8304 1/2"10"BlackNo8€13.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-853 Buna N Flange Gasket, 10 Inch Outside Diameter, Black
€29.26 /unit