Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-850 Buna N Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CF2NPH 55YZ55

USA SEALING BULK-FG-850 Buna N Flange Gasket, 7-1/2 Inch Outside Diameter, Black

Item: CF2NPH Model: BULK-FG-850Cross Ref: 55YZ55
Limited Availability
€17.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorBlack
Inside Dia.2 7/8"
Metal DetectableNo
Outside Dia.7 1/2"
Pipe Size2 1/2"
Thickness1/8"
TypeFull Face
Backing TypePlain
Bolt Circle Diameter5 7/8"
Fda ApprovedNo
For Fluid TypeOil
For Piping SystemFood and Beverage
Gasket TypeFull Face Gasket
Includes Mounting HardwareNo
Inside Diameter2 7/8"
Maximum Operating Pressure300 psi
Outside Diameter7 1/2"
StandardsASME B16.21, ASTM D2000 BF 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-827 Buna N Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CF2NPG 55YZ45 BULK-FG-8272 7/8"7 1/2"BlackNo8€7.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-850 Buna N Flange Gasket, 7-1/2 Inch Outside Diameter, Black
€17.31 /unit