Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-741 Buna N Flange Gasket, 9-7/8 Inch Outside Diameter, Black | CF2NPA 55ZG93

USA SEALING BULK-FG-741 Buna N Flange Gasket, 9-7/8 Inch Outside Diameter, Black

Item: CF2NPA Model: BULK-FG-741Cross Ref: 55ZG93
Limited Availability
€19.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlack
Inside Dia.6 5/8"
Metal DetectableNo
Outside Dia.9 7/8"
Pipe Size6"
Thickness0.062"
TypeRing
Backing TypePlain
For Fluid TypeOil
For Pipe Size6"
For Piping SystemFood and Beverage
Gasket TypeRing Gasket
Includes Mounting HardwareNo
Inside Diameter6 5/8"
Maximum Operating Pressure300 psi
Outside Diameter9 7/8"
StandardsASME B16.21, ASTM D2000 BF 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.135
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-764 Buna N Flange Gasket, 9-7/8 Inch Outside Diameter, Black | CF2NPB 55ZH04 BULK-FG-7646 5/8"9 7/8"BlackNo€27.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-741 Buna N Flange Gasket, 9-7/8 Inch Outside Diameter, Black
€19.96 /unit