Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-643 EPDM Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CF2HGY 55ZA01

USA SEALING BULK-FG-643 EPDM Flange Gasket, 7-1/2 Inch Outside Diameter, Black

Item: CF2HGY Model: BULK-FG-643Cross Ref: 55ZA01
Limited Availability
€6.86 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorBlack
Inside Dia.2 7/8"
Metal DetectableNo
Outside Dia.7 1/2"
Pipe Size2 1/2"
Thickness0.062"
TypeFull Face
Bolt Circle Diameter5 7/8"
Fda ApprovedNo
For LocationOutdoor
Gasket MaterialEPDM
Gasket TypeFull Face Gasket
Includes Mounting HardwareNo
Inner RingNone
Inside Diameter2 7/8"
Maximum Operating Pressure300 psi
Outside Diameter7 1/2"
StandardsASME B16.21, ASTM D2000 BA 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.Bolt HolesOutside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-621 EPDM Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CF2HGX 55YZ90 BULK-FG-6213 1/2"47 1/2"BlackNo€10.97
USA SEALING BULK-FG-666 EPDM Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CF2HGZ 55ZA12 BULK-FG-6662 7/8"87 1/2"BlackNo€11.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-643 EPDM Flange Gasket, 7-1/2 Inch Outside Diameter, Black
€6.86 /unit