Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-6187 Aramid Fiber with Buna N Binder Flange Gasket, 3-1/2 Inch Outside Diameter, Blue | CF2RBY 55YV20

USA SEALING BULK-FG-6187 Aramid Fiber with Buna N Binder Flange Gasket, 3-1/2 Inch Outside Diameter, Blue

Item: CF2RBY Model: BULK-FG-6187Cross Ref: 55YV20
Limited Availability
€2.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorBlue
Inside Dia.0.812"
Metal DetectableNo
Outside Dia.3 1/2"
Pipe Size1/2"
Thickness0.016"
TypeFull Face
Binder MaterialBuna-N
Bolt Hole Diameter5/8"
Fda ApprovedNo
For Flange Ansi ClassClass 150
For Fluid TypeOil
For Pipe Size1/2"
Gasket MaterialAramid
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter7/8"
Maximum Operating Temperature400°F
Minimum Operating Temperature-100°F
Number Of Bolt Holes4
Outside Diameter3 1/2"
ReinforcedYes
Resistance PropertiesChemical Resistant, Fuel Resistant, Oil Resistant, Water Resistant
StandardsASME B16.21

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-6339 Aramid Fiber with Buna N Binder Flange Gasket, 9-7/8 Inch Outside Diameter, Blue | CF2QXQ 55ZD47 BULK-FG-63396 5/8"9 7/8"-BlueNo€9.94
USA SEALING BULK-FG-6362 Aramid Fiber with Buna N Binder Flange Gasket, 9-7/8 Inch Outside Diameter, Blue | CF2QXR 55ZD64 BULK-FG-63626 5/8"9 7/8"-BlueNo€20.36
USA SEALING BULK-FG-289 Aramid Fiber with Buna N Binder Flange Gasket, 9-7/8 Inch Outside Diameter, Blue | CF2QXT 55ZD82 BULK-FG-2896 5/8"9 7/8"-BlueNo€27.07
USA SEALING BULK-FG-6197 Aramid Fiber with Buna N Binder Flange Gasket, 9-1/4 Inch Outside Diameter, Blue | CF2QXU 55YV30 BULK-FG-61975"9 1/4"8BlueNo€9.62
USA SEALING BULK-FG-6221 Aramid Fiber with Buna N Binder Flange Gasket, 9-1/4 Inch Outside Diameter, Blue | CF2QXV 55YV47 BULK-FG-62215"9 1/4"8BlueNo€17.76
USA SEALING BULK-FG-6196 Aramid Fiber with Buna N Binder Flange Gasket, 9 Inch Outside Diameter, Blue | CF2QXW 55YV29 BULK-FG-61964 1/2"9"8BlueNo€9.14
USA SEALING BULK-FG-6220 Aramid Fiber with Buna N Binder Flange Gasket, 9 Inch Outside Diameter, Blue | CF2QXX 55YV46 BULK-FG-62204 1/2"9"8BlueNo€18.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-6187 Aramid Fiber with Buna N Binder Flange Gasket, 3-1/2 Inch Outside Diameter, Blue
€2.55 /unit