Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-569 EPDM Flange Gasket, 2-5/8 Inch Outside Diameter, Black | CF2HJU 55ZH59

USA SEALING BULK-FG-569 EPDM Flange Gasket, 2-5/8 Inch Outside Diameter, Black

Item: CF2HJU Model: BULK-FG-569Cross Ref: 55ZH59
Limited Availability
€2.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlack
Inside Dia.1.062"
Metal DetectableNo
Outside Dia.2 5/8"
Pipe Size3/4"
Thickness1/8"
TypeRing
Fda ApprovedNo
For LocationOutdoor
Gasket MaterialEPDM
Gasket TypeRing Gasket
Includes Mounting HardwareNo
Inner RingNone
Inside Diameter1 1/16"
Maximum Operating Pressure300 psi
Outside Diameter2 5/8"
StandardsASME B16.21, ASTM D2000 BA 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-524 EPDM Flange Gasket, 2-5/8 Inch Outside Diameter, Black | CF2HJR 55ZH38 BULK-FG-5241.312"2 5/8"BlackNo€2.16
USA SEALING BULK-FG-546 EPDM Flange Gasket, 2-5/8 Inch Outside Diameter, Black | CF2HJT 55ZH48 BULK-FG-5461.062"2 5/8"BlackNo€1.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-569 EPDM Flange Gasket, 2-5/8 Inch Outside Diameter, Black
€2.88 /unit