Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-5334 Aramid Fiber with SBR Binder Flange Gasket, 3-1/2 Inch Outside Diameter, White | CF2QHQ 55YW88

USA SEALING BULK-FG-5334 Aramid Fiber with SBR Binder Flange Gasket, 3-1/2 Inch Outside Diameter, White

Item: CF2QHQ Model: BULK-FG-5334Cross Ref: 55YW88
Limited Availability
€5.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorWhite
Inside Dia.0.812"
Metal DetectableNo
Outside Dia.3 1/2"
Pipe Size1/2"
Thickness1/8"
TypeFull Face
Backing TypePlain
Binder MaterialSBR
Bolt Circle Diameter2 3/8"
Fda ApprovedNo
Gasket MaterialAramid
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter27/32"
Maximum Operating Pressure150 psi
Outside Diameter3 1/2"
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-6153 Aramid Fiber with SBR Binder Flange Gasket, 9-7/8 Inch Outside Diameter, White | CF2QBD 55ZE80 BULK-FG-61536 5/8"9 7/8"-WhiteNo€8.84
USA SEALING BULK-FG-6176 Aramid Fiber with SBR Binder Flange Gasket, 9-7/8 Inch Outside Diameter, White | CF2QBE 55ZE97 BULK-FG-61766 5/8"9 7/8"-WhiteNo€17.38
USA SEALING BULK-FG-5415 Aramid Fiber with SBR Binder Flange Gasket, 9-7/8 Inch Outside Diameter, White | CF2QBF 55ZF12 BULK-FG-54156 5/8"9 7/8"-WhiteNo€10.89
USA SEALING BULK-FG-5461 Aramid Fiber with SBR Binder Flange Gasket, 9-7/8 Inch Outside Diameter, White | CF2QBG 55ZF23 BULK-FG-54616 5/8"9 7/8"-WhiteNo€40.57
USA SEALING BULK-FG-6011 Aramid Fiber with SBR Binder Flange Gasket, 9-1/4 Inch Outside Diameter, White | CF2QBH 55YW41 BULK-FG-60115"9 1/4"8WhiteNo€10.59
USA SEALING BULK-FG-6035 Aramid Fiber with SBR Binder Flange Gasket, 9-1/4 Inch Outside Diameter, White | CF2QBJ 55YW58 BULK-FG-60355"9 1/4"8WhiteNo€21.30
USA SEALING BULK-FG-5298 Aramid Fiber with SBR Binder Flange Gasket, 9-1/4 Inch Outside Diameter, White | CF2QBK 55YW75 BULK-FG-52985"9 1/4"8WhiteNo€10.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-5334 Aramid Fiber with SBR Binder Flange Gasket, 3-1/2 Inch Outside Diameter, White
€5.11 /unit