Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-5221 Aramid Fiber with Neoprene Binder Flange Gasket, 2-7/8 Inch Outside Diameter | CF2QRR 55ZF93

USA SEALING BULK-FG-5221 Aramid Fiber with Neoprene Binder Flange Gasket, 2-7/8 Inch Outside Diameter

Item: CF2QRR Model: BULK-FG-5221Cross Ref: 55ZF93
Limited Availability
€1.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.1.312"
Metal DetectableNo
Outside Dia.2 7/8"
Pipe Size1"
Thickness0.062"
TypeRing
Backing TypePlain
Binder MaterialNeoprene
Fda ApprovedNo
For Pipe Size1"
Gasket MaterialAramid
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 5/16"
Maximum Operating Pressure300 psi
Outside Diameter2 7/8"
ReinforcedNo
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-5231 Aramid Fiber with Neoprene Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QNZ 55ZG01 BULK-FG-52316 5/8"9 7/8"-GrayNo€12.48
USA SEALING BULK-FG-5277 Aramid Fiber with Neoprene Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QPA 55ZG12 BULK-FG-52776 5/8"9 7/8"-GrayNo€41.47
USA SEALING BULK-FG-5113 Aramid Fiber with Neoprene Binder Flange Gasket, 9 Inch Outside Diameter | CF2QPB 55YY21 BULK-FG-51134 1/2"9"8GrayNo€10.36
USA SEALING BULK-FG-5159 Aramid Fiber with Neoprene Binder Flange Gasket, 9 Inch Outside Diameter | CF2QPC 55YY32 BULK-FG-51594 1/2"9"8GrayNo€20.71
USA SEALING BULK-FG-5208 Aramid Fiber with Neoprene Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QPD 55ZF78 BULK-FG-52086 5/8"8 3/4"-GrayNo€8.80
USA SEALING BULK-FG-5254 Aramid Fiber with Neoprene Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QPE 55ZF89 BULK-FG-52546 5/8"8 3/4"-GrayNo€17.75
USA SEALING BULK-FG-5134 Aramid Fiber with Neoprene Binder Flange Gasket, 8-1/4 Inch Outside Diameter | CF2QPF 55YY42 BULK-FG-51343 1/2"8 1/4"8GrayNo€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-5221 Aramid Fiber with Neoprene Binder Flange Gasket, 2-7/8 Inch Outside Diameter
€1.57 /unit