Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-5109 Aramid Fiber with Neoprene Binder Flange Gasket, 6 Inch Outside Diameter | CF2QPY 55YY18

USA SEALING BULK-FG-5109 Aramid Fiber with Neoprene Binder Flange Gasket, 6 Inch Outside Diameter

Item: CF2QPY Model: BULK-FG-5109Cross Ref: 55YY18
Limited Availability
€4.99 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorGray
Inside Dia.2 3/8"
Metal DetectableNo
Outside Dia.6"
Pipe Size2"
Thickness0.062"
TypeFull Face

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-5231 Aramid Fiber with Neoprene Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QNZ 55ZG01 BULK-FG-52316 5/8"9 7/8"-GrayNo€12.48
USA SEALING BULK-FG-5277 Aramid Fiber with Neoprene Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QPA 55ZG12 BULK-FG-52776 5/8"9 7/8"-GrayNo€41.47
USA SEALING BULK-FG-5113 Aramid Fiber with Neoprene Binder Flange Gasket, 9 Inch Outside Diameter | CF2QPB 55YY21 BULK-FG-51134 1/2"9"8GrayNo€10.36
USA SEALING BULK-FG-5159 Aramid Fiber with Neoprene Binder Flange Gasket, 9 Inch Outside Diameter | CF2QPC 55YY32 BULK-FG-51594 1/2"9"8GrayNo€20.71
USA SEALING BULK-FG-5208 Aramid Fiber with Neoprene Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QPD 55ZF78 BULK-FG-52086 5/8"8 3/4"-GrayNo€8.80
USA SEALING BULK-FG-5254 Aramid Fiber with Neoprene Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QPE 55ZF89 BULK-FG-52546 5/8"8 3/4"-GrayNo€17.75
USA SEALING BULK-FG-5134 Aramid Fiber with Neoprene Binder Flange Gasket, 8-1/4 Inch Outside Diameter | CF2QPF 55YY42 BULK-FG-51343 1/2"8 1/4"8GrayNo€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-5109 Aramid Fiber with Neoprene Binder Flange Gasket, 6 Inch Outside Diameter
€4.99 /unit