Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-5016 Aramid Fiber with EPDM Binder Flange Gasket, 3-3/8 Inch Outside Diameter | CF2QVZ 55ZF29

USA SEALING BULK-FG-5016 Aramid Fiber with EPDM Binder Flange Gasket, 3-3/8 Inch Outside Diameter

Item: CF2QVZ Model: BULK-FG-5016Cross Ref: 55ZF29
Limited Availability
€2.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.1.906"
Metal DetectableNo
Outside Dia.3 3/8"
Pipe Size1 1/2"
Thickness0.062"
TypeRing

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-5047 Aramid Fiber with EPDM Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QTV 55ZF56 BULK-FG-50476 5/8"9 7/8"-GrayNo€11.12
USA SEALING BULK-FG-5093 Aramid Fiber with EPDM Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QTW 55ZF67 BULK-FG-50936 5/8"9 7/8"-GrayNo€41.29
USA SEALING BULK-FG-4929 Aramid Fiber with EPDM Binder Flange Gasket, 9 Inch Outside Diameter, Dark Gray | CF2QTX 55YX76 BULK-FG-49294 1/2"9"8GrayNo€8.99
USA SEALING BULK-FG-4975 Aramid Fiber with EPDM Binder Flange Gasket, 9 Inch Outside Diameter, Dark Gray | CF2QTY 55YX87 BULK-FG-49754 1/2"9"8GrayNo€18.84
USA SEALING BULK-FG-5024 Aramid Fiber with EPDM Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QTZ 55ZF34 BULK-FG-50246 5/8"8 3/4"-GrayNo€8.84
USA SEALING BULK-FG-5070 Aramid Fiber with EPDM Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QUA 55ZF45 BULK-FG-50706 5/8"8 3/4"-GrayNo€17.67
USA SEALING BULK-FG-4950 Aramid Fiber with EPDM Binder Flange Gasket, 8-1/4 Inch Outside Diameter | CF2QUB 55YX97 BULK-FG-49503 1/2"8 1/4"8GrayNo€8.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-5016 Aramid Fiber with EPDM Binder Flange Gasket, 3-3/8 Inch Outside Diameter
€2.11 /unit